missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Round Bottom Flasks, Narrow Neck
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 07030037
Additional Details : Weight : 0.10000kg
Description
- Acc. to DIN ISO 1773 and in addition to standard
- With beaded rim
- Material: DURAN™
Specifications
26 mm | |
Borosilicate Glass (3.3) | |
Beaded rim |
100 mL | |
110 mm | |
10/Pk. |