missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round Bottom Flasks, Narrow Neck

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 07030085

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10739221

  • £199.00 / Each
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN ISO 1773 and in addition to standard
  • With beaded rim
  • Material: DURAN™
Specifications

Specifications

51 mm
355 mm
1 Ea.
6 L
Beaded rim
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers