missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round-Bottom Flasks With Conical Ground Joint

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 03002985

 View more versions of this product

Product Code. 10682921

  • £174.00 / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • According to DIN EN ISO 4797
  • With inscription label
  • Material: DURAN™
Specifications

Specifications

6 L
NS 29/32
1 Ea.
Duran Glass
236 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers