missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Test Tubes for Storage Box
GREENER_CHOICE

Product Code. 10629211
Click to view available options
Design Type:
8-Tube chain
Single Tube
Closure Type:
8-Strip Chain
Not Included
Sterility:
Non-sterile
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10629211

Brand: Greiner Bio-One 102270

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with Micro Rack Tube System.

Polypropylene Test Tubes display high thermal, mechanical and chemical resistance. It is therefore recommended for the storage of chemical and biological samples

  • Volume: 1.2mL
  • Dia. x H: 8.5 x 44mm
  • Available with or without
TRUSTED_SUSTAINABILITY

Specifications

Design Type 8-Tube chain
Capacity (Metric) 1.2 mL
Length (Metric) 44 mm
Material Polypropylene
For Use With Micro Rack Tube System; Storage of chemical and biological samples
Sterility Non-sterile
Diameter (Metric) 8.5 mm
Closure Type 8-Strip Chain
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.