missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Centrifuge Tubes with Screw Cap

Click to view available options
Capacity (Metric):
12 mL
15 mL
No. per Case:
900
1000
Unit Size:
Pack of 1000
Pack of 900
Description
Polystyrene is ideally suited for optical measurements as a result of its high clarity.
Service Plan
No
Specifications
Specifications
| Closure Color | Blue |
| Capacity (Metric) | 15 mL |
| Material | Polystyrene |
| No. per Case | 1000 |
| Packaging | 100 per bag; 1000/Case |
| Sterility | Sterile |
| Length (Metric) | 120 mm |
| Bottom Shape | Round |
| Diameter (Metric) | 17 mm |
| Product Type | Centrifuge Tube |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction