missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
Quantity:
108/Cs.
160/Cs.
288/Cs.
Description
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
- Features narrow screw neck opening, curved shoulders and round body
Specifications
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Material | Glass |
Packaging | 160/Cs. |
Quantity | 160/Cs. |
Closure Color | White |
Liner Material | Pulp/Vinyl |
Neck Finish | 22-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction