missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles
Click to view available options
Capacity (Metric):
15 mL
30 mL
100 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
Color:
Amber
Clear
Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Clear |
Diameter (Metric) Inner | 46 mm |
Material | Borosilicate Glass |
Neck ID (Metric) | 28mm |
No. per Pack | 86Pack |
Quantity | 86Pack |
Shape | Round |
Height (Metric) | 105 mm |
Product Type | Alpha Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'