missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Round Ice Bucket with Lid, 4 L
Multi-purpose EVA buckets that provide a non-toxic alternative to conventional ice buckets
£90.80
Specifications
Length (Metric) | 18.4 cm |
---|---|
Width (Metric) | 26 cm |
Quantity | 1 Ea. |
Capacity (Metric) | 4 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15572891
|
Corning™
432122 |
Green |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15582891
|
Corning™
432123 |
Blue |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15592891
|
Corning™
432124 |
Red |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15502901
|
Corning™
432125 |
Orange |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15512901
|
Corning™
432126 |
Lime Green |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15532901
|
Corning™
432128 |
Purple |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15522901
|
Corning™
432127 |
Pink |
£90.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Order Info
Case of 1
Specifications
18.4 cm | |
26 cm | |
1 Ea. | |
4 L |