missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Round Test Tube Cells for Thermo Scientific Spectronic™ 20+ and 20D+ Spectrophotometers
£426.00
Specifications
Type | Test Tube |
---|---|
Material | Optical Glass |
Height (Metric) | 150 mm |
For Use With (Equipment) | Thermo Scientific Spectronic™ 20 and 20D spectrophotometers |
Description
- Optical class
- Cat. No. 07-144-15 1/2 in. diameter test tube cell replacements for originals supplied with instrument Cat. No. 07-144-40 3/4 in. diameter test tube cells require 07-144-20 adapter and 07-144-24 light shield (sold separately)
- Cat. No. 07-144-38 test tube cell is 1 in. diameter and requires 07-144-22 adapter and 07-144-24 light shield (sold separately)
- Packaged in box of 12
Specifications
Test Tube | |
Optical Glass | |
150 mm | |
Thermo Scientific Spectronic™ 20 and 20D spectrophotometers |