missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ RPMI 1640 Medium (Mod.) 1X without L-Glutamine
Guaranteed low endotoxin levels ≤0.025EU/mL
£74.15
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Sterility | Sterile |
pH | 7 to 7.4 |
Product Code | Brand | With Additives | Without Additives | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Without Additives | Quantity | Price | Quantity & Availability | |||
15303561
|
Corning™
15-040-CV |
None | No Glutamine | 6/Pk. |
£74.15
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Named for the site at which it was developed, the Roswell Park Memorial Institute, RPMI 1640 is a modification of McCoy's 5A containing an increased level of inositol. Examples of cell types for which this medium is appropriate include mammalian myeloma and hybridoma cells such as mouse hybridomas, human leukocytes, and B and T lymphocytes. RPMI 1640 is also used for suspension cultures or monolayer human leukemic cells. This formulation does not contain L-glutamine.Specifications
2° to 8°C | |
Liquid | |
Sterile | |
7 to 7.4 |