missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RSE XL Stirring Bar Remover
RSE XL Universal magnetic stirring bar remover for large magnetic stirring bars.
Brand: IKA™ 0020100641
Additional Details : Weight : 4.00000kg
Description
- Universal magnetic stirring bar remover for large magnetic stirring bars.
- Includes mechanical coupling for removing the IKAFLON 118 float mounted stirring drive.
- Length: 1.04 m
- Material: PTFE, VMQ (FDA-compliant)
- Note: Before removing stirring bars from large vessels, please remove the I-MAG drive unit.
Specifications
Mechanical Coupling | |
Magnetic Stir Bar Retriever | |
PTFE, VMQ | |
1.04 m |
Removing Large Magnetic Stirring Bars | |
White | |
IKAFLON 118 Float Mounted Stirring Drive |