missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RT 5 Magnetic Hot Plate Stirrer, Ambient to 120°C, Aluminum Alloy
Stirring Range: 0 to 1000 rpm; Plug Type: UK-Style
Brand: IKA™ 0003690602
2569.75 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.00000kg
Description
- Digital magnetic hotplate stirrer, designed for synchronous heating and stirring
- The magnetic coil technology provides noiseless and consistent stirring on all positions
- The surface temperature is infinitely adjustable up to 120°C, producing a maximum medium temperature of 70°C (depending on the used vessel)
- Speed remains constant, even when load changes
- Homogeneous temperature distribution across the heating plate
- Adjustable reverse operation
- Eco-mode for a low self-warming of the surface
- Wear free magnetic coils
- Error code display
- Easy operation with touch keypad
- Suitable for continuous operation
Specifications
Aluminum Alloy | |
RT 5 | |
5°C to 40°C | |
200 w | |
Stirring Hotplate, Stirrer | |
5 | |
0 to 1000 rpm |
100/230 V | |
Ambient to 120°C | |
50/60 Hz | |
4 kg | |
UK | |
0.4 L |