Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
£128.00 - £203.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11505454
|
Thermo Scientific™
2789 |
1200 μL |
£164.00
Pack of 768 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
10162151
|
Thermo Scientific™
2749 |
20 μL |
£203.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10264671
|
Thermo Scientific™
2769 |
200 μL |
£128.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
12604820
|
Thermo Scientific™
2779 |
1000 μL |
£182.00
Pack of 768 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.
- Available in low retention
- Sterile tips are certified free from RNase, DNase and pyrogen
Specifications
Filtered | |
Natural | |
Rack | |
Rainin LTS LiteTouch |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.