missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrers

Product Code. 15218834 Shop All Thermo Scientific Products
Click to view available options
Capacity:
2 L
4 L
5 L
Top Plate Diameter (Metric):
120 mm
170 mm
220 mm
Top Plate Diameter (English):
4.72 in.
6.69 in.
8.66 in.
Plug Type:
Cord set w/various plugs
US
Unit Size:
Each

Product Code. 15218834

Brand: Thermo Scientific™ 88880010

Only null left
Add to basket
Add to basket

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

Strong magnetic coupling ensures consistent stirring during experimental procedures.

  • Three size options
  • Low profile, lightweight design with small footprint
  • Speed Control: 150 to 2500rpm

Includes:
Two nonslip silicone plate covers

 

TRUSTED_SUSTAINABILITY

Spécification

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 4 L
Shape Round
Voltage 100/240 V
Wattage 6 w
Dimensions (L x W x H) 7.28 x 7.28 x 2.56 in. (185 x 185 x 65 mm)
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 7.28 in.
Length (Metric) 185 mm
Top Plate Diameter (English) 6.69 in.
Top Plate Diameter (Metric) 170 mm
Width (English) 7.28 in.
Width (Metric) 185 mm
Electrical Requirements 100 to 240V 50/60Hz
Frequency 50/60 Hz
Plug Type Cord set w/various plugs
Certifications/Compliance CE
Motor Type Brushless DC
Type Stirrer
Afficher plus Afficher moins
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.