missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrers

Product Code. 15228834 Shop All Thermo Scientific Products
Click to view available options
Capacity:
2 L
4 L
5 L
Top Plate Diameter (Metric):
120 mm
170 mm
220 mm
Top Plate Diameter (English):
4.72 in.
6.69 in.
8.66 in.
Plug Type:
Cord set w/various plugs
US
missing translation for 'unitSize'
Each
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 15228834

missing translation for 'mfr': Thermo Scientific™ 88880011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low-profile, lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance 
  • Three size options — 120mm, 170mm, or 220mm 
  • Analog speed control: 150 to 2500rpm
  • Detachable plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption 
  • 2 year warranty
TRUSTED_SUSTAINABILITY

Especificaciones

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 5 L
Shape Round
Voltage 100/240 V
Wattage 6 w
Dimensions (L x W x H) 9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm)
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 9.06 in.
Length (Metric) 230 mm
Top Plate Diameter (English) 8.66 in.
Top Plate Diameter (Metric) 220 mm
Width (English) 9.06 in.
Width (Metric) 230 mm
Electrical Requirements 100 to 240V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE
Motor Type Brushless DC
Type Stirrer
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado