Learn More
Thermo Scientific™ RT Basic Series Magnetic Stirrers
Alle ansehen Thermo Scientific ProdukteBeschreibung
Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.
Strong magnetic coupling ensures consistent stirring during experimental procedures.
- Three size options
- Low profile, lightweight design with small footprint
- Speed Control: 150 to 2500rpm
Includes:
Two nonslip silicone plate covers
Spezifikation
Spezifikation
| Speed | 150 to 2500 rpm |
| Top Plate Material | Polypropylene |
| Capacity | 5 L |
| Shape | Round |
| Voltage | 100/240 V |
| Wattage | 6 w |
| Dimensions (L x W x H) | 9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm) |
| Height (English) | 2.56 in. |
| Height (Metric) | 65 mm |
| Length (English) | 9.06 in. |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.