missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RT Touch Series Magnetic Stirrers
Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.
Brand: Thermo Scientific™ 88880014
246.44 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.
Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.- Digital control
- Designed for stir rod support
- Low profile, lightweight design with small footprint
- Available in two sizes
- Speed Control: 30 to 2000rpm
Two nonslip silicone plate covers.
Specifications
30 to 2000 rpm | |
4 L | |
100/240 V | |
11.02 x 8.27 x 2.82 in. (280 x 210 x 72 mm) | |
72 mm | |
280 mm | |
170 mm | |
210 mm | |
50/60 Hz | |
CE | |
Stirrer |
Polypropylene | |
Digital | |
6 w | |
2.82 in. | |
11.02 in. | |
6.69 in. | |
8.27 in. | |
100 to 240V 50/60Hz | |
Cord set w/various plugs | |
2 Years |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.