Learn More
Thermo Scientific™ RT2 Advanced Hotplate Stirrer
Experience precision with our low-profile, digital display hotplate stirrer, equipped with PT100 sensor for precise temperature measurements for sensitive experimental procedures.
Brand: Thermo Scientific™ 88880005
515.00 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.08600kg
Description
Experience precise control without sacrificing your budget with the sleek, low-profile Thermo Scientific™ RT2 Advanced Digital Hotplate Stirrer. This hotplate stirrer offers digital temperature and speed control with 0.1°C temperature resolution and stir speed range of 30 to 2000rpm. Choose your heat-up rate and experience an excellent heat transfer. This is due to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate that also provides excellent uniformity and corrosion resistance, while allowing for optimal monitoring of color changes in samples or media during operation.
- Microprocessor PID control with feedback
- Digital LED temperature and RPM display (0.1C resolution for temperature)
- View current and set temperature or stir speed simultaneously
- Stirring speed range: 30 to 2000rpm
- In case of viscosity change, feedback function maintains regular speed
- Temperature range: Max. 350°C/662°F
- Heating rate can be set from 0 to 100% at 1% interval
- Set timer to start immediately, count down or start when top plate reaches desired set point
- User-configurable temperature limit setting
- Lock keypad for added security
- Includes temperature probe
- When connected unit automatically changes to external sensor mode
- Enables control of sample temperature when in use
- Provides real-time sample or media temperature detection on digital display
- Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more (support rod and clamp sold separately)
- Hot top warning indicator illuminates when shut off and still plugged in until top plate reaches ambient
- Smooth-start stirring mechanism prevents splashes when starting up
- Automatic over-temperature shut off
- Detachable power cord
- Optional transparent shield protects user from splashes
- Stirring capacity: 20L (H2O)
- Top plate dimensions: 140mm/5.5in diameter
- Top plate material: Ceramic coated aluminum
- Overall dimensions (L x W x H): 290 x 161 x 100mm/11.42 x 6.34 x 3.94 in.
- Body material: Aluminum
- Display: LED digital (0.1C resolution)
- Heating power: 600W
- Maximum load: 25kg/55.1lbs
- Electrical: 120V, 60Hz/230V, 50/60Hz
- Heating bath (Cat. No. 88880141])
- Transparent safety shield (Cat. No. 88880142)
- Support rod (Cat. No. 88880143)
- C-5, Clamp holder (Cat. No. 88880148)
- 3-Prong Clamp (Cat. No. 88880149)
- A Class Temperature probe (PT100, 400°C) (Cat. No. 88880150)
Specifications
Aluminum | |
EU, UK, CHN/AUS Plug types | |
Aluminum | |
Feedback Control with PID / Scale | |
140 mm dia. | |
50°C to 350°C | |
3.94 in. | |
161 mm | |
6.34 in. | |
Stirring Hotplate, Stirrer | |
25 kg | |
20 L | |
2 Years | |
cCSAus, CE |
230 V | |
5.5 in. dia. | |
230 V 50/60 Hz | |
11.42 in. | |
100 mm | |
122°F to 662°F | |
50/60 Hz | |
290 mm | |
600 w | |
Round | |
Various Styles | |
30 to 2000 rpm | |
11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm) | |
LED |