Learn More
Thermo Scientific™ RT2 Basic Hotplate Stirrer
Rely on the accuracy of our low-profile, analog hotplate stirrer for your routine applications.
Brand: Thermo Scientific™ 88880003
469.74 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.96000kg
Description
Rely on safety and consistent stirring speed with the Thermo Scientific™ RT2 Basic hotplate stirrer. Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance, while allowing for optimal monitoring of color changes in samples or media during operation.
Overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.- Hot top warning indicator
- Adjustable temperature limit: 50° to 350°C
- Nonslip heating bath (optional)
- Transparent safety shield (optional)
- Supporting rod (optional) for flexibility in configuring test equipment and accessories
Specifications
Aluminum | |
Cord Set W/Various Plugs | |
230 V 50/60 Hz | |
11.42 in. | |
100 mm | |
122°F to 662°F | |
50/60 Hz | |
290 mm | |
600 w | |
Round | |
Various Styles | |
50 to 2000 rpm | |
Analog |
120 V | |
Cast Aluminum | |
Scale | |
140 mm dia. | |
50°C to 350°C | |
3.94 in. | |
161 mm | |
6.34 in. | |
Stirring Hotplate, Stirrer | |
25 kg | |
20 L | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |