missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RT2 Hotplates, Basic Model
Increase your confidence in safety and accuracy with our low-profile digital display hotplate.
Brand: Thermo Scientific™ 88880001
407.41 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Increase your confidence in safety and accuracy with the Thermo Scientific™ RT2 Hotplate, which offers a low-profile and digital display. It is equipped with hot top warning and built-in temperature shut-off to provide accurate heating of samples and safety to the laboratory.
In addition to a hot top warning indicator, an overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.- Digital control
- Microprocessor PID temperature control
- Three user-selectable temperature control modes:
- Optimal Mode
- Fast Mode
- Slow Mode
- Two-user selective timer to display actual and set value simultaneously
- Nonslip heating bath (optional)
- Transparent safety shield (optional)
Specifications
Cast Aluminum | |
Hot Plate | |
LED Digital | |
Various Styles | |
230 V | |
Aluminum, Ceramic | |
PID | |
50°C to 350°C | |
11.42 in. | |
100 mm | |
161 mm | |
230 V, 50/60 Hz |
11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm) | |
cCSAus, CE | |
25 kg | |
Round | |
2 Years | |
122°F to 662°F | |
5.5 in. dia. | |
3.94 in. | |
6.34 in. | |
290 mm | |
600 w | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction