missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense RTD Probe with Handle

Designed to give the same accuracy and benefits of an RTD Probe in a compact economical design.

Brand:  Digi-Sense 08117-87

 View more versions of this product

Product Code. 11745749

  • £213.00 / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Time constant: 1 to 3 seconds or greater.
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 Ω.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
    • To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • Note: The temperature range is for the probe tip only.
    • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
    • ABS handles are rated to 220°F (104°C).
    • PVC handles are rated to 200°F (93°C).
    • Stainless Steel handles are rated at 450°F (232°C).
    • Mini Connectors are rated to 392°F (200°C).
Specifications

Specifications

60 in.
152.4 cm
RTD
10 in.
-50°C
-50°C to +204°C
254 mm
PFA Coated
PFA Coated RTD Probe
204°C
-58°F to 1292°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers