missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense RTD Probe with Handle
Designed to give the same accuracy and benefits of an RTD Probe in a compact economical design.
Brand: Digi-Sense 08117-80
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Time constant: 1 to 3 seconds or greater.
- Custom designs or changes to this product are available upon request.
- Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
- Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 Ω.
- Note: Time constant is the time required to reach 63.2% of the new reading.
- To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
- Note: The temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Specifications
60 in. | |
152.4 cm | |
RTD | |
2 in. | |
-50°C | |
-50°C to +700°C |
50.8 mm | |
Stainless Steel Probe | |
Hypodermic RTD Probe | |
700°C | |
-58°F to 1292°F |