missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-10 to 15m Lengths
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1.5 μm
5 μm
Particle Size:
0.25 μm
1.5 μm
5 μm
Temperature Range:
-60°C to +270/290°C
-60°C to +310/330°C
-60°C to +330/350°C
Unit Size:
Each
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-1 |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Essential Oils Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Particle Size | 5 μm |
| Temperature Range | -60°C to +270/290°C |
| Film Thickness | 5 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction