missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5300 Shoes
ESD dissipative shoe is acid and base resistant.
£56.49
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15631888
|
Abeba™
5300/36 |
36 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15641888
|
Abeba™
5300/37 |
37 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15651888
|
Abeba™
5300/38 |
38 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15661888
|
Abeba™
5300/39 |
39 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15671888
|
Abeba™
5300/40 |
40 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15681888
|
Abeba™
5300/41 |
41 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15691888
|
Abeba™
5300/42 |
42 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15601898
|
Abeba™
5300/43 |
43 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15611898
|
Abeba™
5300/44 |
44 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15621898
|
Abeba™
5300/45 |
45 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15631898
|
Abeba™
5300/46 |
46 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15641898
|
Abeba™
5300/47 |
47 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather, perforated
- White
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
Rubber |
White | |
Slip-resistant | |
5300 |