missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 9100 Shoes
Acid and base resistant. Rubber sole provides high slip resistance.
£57.18
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15643118
|
Abeba™
9100/36 |
36 |
£57.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15653118
|
Abeba™
9100/41 |
41 |
£57.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15663118
|
Abeba™
9100/42 |
42 |
£57.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15673118
|
Abeba™
9100/45 |
45 |
£57.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15683118
|
Abeba™
9100/47 |
47 |
£57.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Leather insole
- adjustable instep area
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
Rubber |
White | |
Slip-resistant | |
9100 |