missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 9250 Shoes
Acid and base resistant. Rubber sole provides high slip resistance.
£58.80
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC/li |
---|---|
Color | Blue |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15445713
|
Abeba™
9250/36 |
36 |
£58.80
1 pair |
Estimated Shipment: 24-10-2025
Log in to see stock. |
||||||
15455713
|
Abeba™
9250/37 |
37 |
£58.80
1 pair |
Estimated Shipment: 14-10-2025
Log in to see stock. |
||||||
15465713
|
Abeba™
9250/38 |
38 |
£58.80
1 pair |
Estimated Shipment: 14-10-2025
Log in to see stock. |
||||||
15475713
|
Abeba™
9250/39 |
39 |
£58.80
1 pair |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
15485713
|
Abeba™
9250/40 |
40 |
£58.80
1 pair |
Estimated Shipment: 14-10-2025
Log in to see stock. |
||||||
15495713
|
Abeba™
9250/41 |
41 |
£58.80
1 pair |
Estimated Shipment: 24-10-2025
Log in to see stock. |
||||||
15415723
|
Abeba™
9250/42 |
42 |
£58.80
1 pair |
Estimated Shipment: 24-10-2025
Log in to see stock. |
||||||
15425723
|
Abeba™
9250/43 |
43 |
£58.80
1 pair |
Estimated Shipment: 24-10-2025
Log in to see stock. |
||||||
15435723
|
Abeba™
9250/44 |
44 |
£58.80
1 pair |
Estimated Shipment: 24-10-2025
Log in to see stock. |
||||||
15673208
|
Abeba™
9250/45 |
45 |
£58.80
1 pair |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
15683208
|
Abeba™
9250/46 |
46 |
£58.80
1 pair |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
15693208
|
Abeba™
9250/47 |
47 |
£58.80
1 pair |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Dark blue
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather insole
Specifications
CE EN ISO 20347:2012 OB A, FO SRC/li | |
Leather | |
Rubber |
Blue | |
Slip-resistant | |
9250 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Abeba™ Rubber 9250 Shoes