missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Rubber Head Cover

Product Code. 15792649 Shop All Ohaus Products
Click to view available options
Diameter (Metric):
76 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15792649

Brand: Ohaus™ 30400237

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Rubber Head Cover is an accessory for use with digital and anlog vortex mixers.

  • OHAUS offers a large selection of accessories that can be used on all OHAUS vortex mixers
  • Increase throughput by mixing multiple samples at one time
  • Effortlessly mix up to 52 microtubes or eight microplates
  • Choose the appropriate holder for the sample size, or select the flat insert and cut out to suit custom specifications
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rubber Head Cover
Diameter (Metric) 76 mm
Description 7.6 cm Rubber Head Cover (3 in.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.