missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rubber Mat

OHAUS™ Rubber Mat is an accessory for use with various platforms.

Brand:  OHAUS™ 30400063

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 15752479

  • £105.00 / Each
Estimated Shipment: 09-10-2024
to see stock.
Add to basket

Description

Description

  • For use with platforms
  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Securely hold labware in place
Specifications

Specifications

Platform Mat
19.00 in.
48 x 61 cm
48.26 cm
61.00 cm
Platform
Rubber
48.26 cm
19.00 in.
24.00 in.
Rubber Mat, 46 X 61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers