missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Rockers and Waving Rotators
Shop All Thermo Scientific Products
Click to view available options
Description:
Dimpled Rubber Mat
Rubber Mat
Rubber Strips, 6 Each
Rubber tube replacement
Unit Size:
Each
Description
Assorted rubberized accessories for use with Digital Rockers and Digital Waving Rotators
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty
2 years
Specifications
Specifications
| Product Type | Rubber Tube Replacement |
| Material | Rubber, Stainless Steel |
| Diameter (Metric) | 44 mm |
| Height (Metric) | 108 mm |
| Description | Rubber tube replacement |
| For Use With (Equipment) | Digital Vortex mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction