missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Rubber One-Hole Stoppers

Product Code. 10194951
Click to view available options
Diameter (Metric) Bottom:
16 mm
28 mm
32 mm
41 mm
Diameter (Metric) Top:
23 mm
37 mm
42 mm
54 mm
Height (Metric):
26mm
37mm
41mm
53mm
Unit Size:
Pack of 25
Pack of 5
This item is not returnable. View return policy

Product Code. 10194951

Brand: Kartell™ 0383100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from rubber to ensure a tight fit. Kartell™ Rubber One-Hole Stoppers seal and secure medium in a bottle while providing tubing access.

  • Made from red rubber

Specifications

Diameter (Metric) 6mm
Height (Metric) 41mm
Quantity 25/Pk.
Total Positions 1
Color Red
Diameter (Metric) Bottom 32 mm
Diameter (Metric) Top 42 mm
Material Rubber
Product Type Tapered Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.