missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Rubber Pipet Filler

Product Code. 12377589 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Color:
Black
Blue
Red
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12377589

Brand: Heathrow Scientific™ HS20632C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Control air evacuation, liquid uptake, and liquid dispensing. Heathrow Scientific™ Pipet Filler contains a chemical-resistant stainless steel ball in each of three valves for efficient one-handed operation.

  • Pinch release valve for smooth liquid flow
  • Fits standard size pipettes
  • Order the red pipette filler for safe pipetting of caustics. It does not contain carbon black and will not smudge
  • Filler measures 54 x 54 x 130mm

Specifications

Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Pipettes and Syringes
Grip Type Round
Material Natural Rubber
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 35 mL
Includes Three valves that each contain a stainless steel ball
Length (Metric) 54 mm
Width (Metric) 54 mm
Height (Metric) 130 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.