missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Vortex Mixers
Get assorted accessories for Digital Vortex Mixers
£17.25 - £23.57
Product Code | Brand | Description | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
16554802
|
Thermo Scientific™
88882120 |
Rubber Platform | 82 x 16.5 mm | Plastic |
£17.25
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||
16564802
|
Thermo Scientific™
88882121 |
Flat bottom vessel platform | 87.5 x 10 mm | Rubber |
£17.54
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||
16574802
|
Thermo Scientific™
88882122 |
Microplate Tray | 136.1 x 97.3 mm | Plastic |
£17.54
Each |
In Stock
Log in to see stock. ![]() |
||||
16584802
|
Thermo Scientific™
88882123 |
19 x 10 mm dia.Tube Holder | 87.5 x 40 mm | Foam, plastic |
£23.57
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||
16594802
|
Thermo Scientific™
88882124 |
13 x 12 mm dia. Tube Holder | 87.5 x 40 mm | Foam, plastic |
£23.57
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||
16504812
|
Thermo Scientific™
88882125 |
12 x 15 mm dia. Tube Holder | 87.5 x 55 mm | Foam, plastic |
£23.57
Each |
In Stock
Log in to see stock. ![]() |
||||
16514812
|
Thermo Scientific™
88882126 |
7 x 20 mm dia. Tube Holder | 87.5 x 55 mm | Foam, plastic |
£23.57
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||
16524812
|
Thermo Scientific™
88882127 |
4 x 26 mm dia.Tube Holder | 87.5 x 55 mm | Foam, plastic |
£23.57
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
Assorted accessories for Digital Vortex Mixers
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty
2 years
Specifications
Black | |
Digital Vortex mixer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Accessories for Digital Vortex Mixers