missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Rubber Pressure Balls
£3.04 - £3.65
Specifications
Material | Rubber |
---|---|
Type | Pressure Ball |
Includes | With Suction and Discharge Valves |
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Price | Quantity & Availability | ||||
10170391
|
Deutsch Neumann™
4012520 |
25/30 mm | 5 mL |
£3.04
Each |
In Stock
Log in to see stock. |
||||
10643521
|
Deutsch Neumann™
4010000 |
30 mm | 8 mL |
£3.65
Each |
In Stock
Log in to see stock. |
||||
Specifications
Rubber | |
Pressure Ball | |
With Suction and Discharge Valves |