missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cork Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
6 mm
8 mm
9 mm
12 mm
13 mm
14 mm
17 mm
19 mm
21 mm
22 mm
25.5 mm
28.5 mm
30 mm
32 mm
35 mm
38 mm
41.5 mm
44 mm
47.5 mm
50 mm
Diameter (Metric) Top:
9.5 mm
11 mm
12 mm
15 mm
16 mm
17 mm
20.5 mm
22 mm
24 mm
25.5 mm
28.5 mm
32 mm
33 mm
35 mm
38 mm
41.5 mm
44 mm
47.5 mm
50 mm
57 mm
Unit Size:
Pack of 10
Pack of 20
Specifications
Specifications
| Length (Metric) | 32 mm |
| Quantity | 10/Pk. |
| Diameter (Metric) Bottom | 21 mm |
| Diameter (Metric) Top | 24 mm |
| Material | Cork |
| Product Type | Cork Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction