missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stoppers

Product Code. 10191411 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
3 mm
4 mm
5 mm
7 mm
8 mm
9 mm
10 mm
13 mm
15 mm
19 mm
21 mm
27 mm
29 mm
31 mm
33 mm
37 mm
39 mm
41 mm
43 mm
45 mm
49 mm
53 mm
71 mm
75 mm
86 mm
99 mm
Stopper Number:
3
4
5
7
8
9
10
13
15
19
21
27
29
31
33
37
39
41
43
45
49
53
71
75
86
99
Height (Metric):
12mm
14mm
16mm
20mm
24mm
28mm
32mm
35mm
38.5mm
42mm
45.5mm
49mm
54mm
Diameter (Metric) Top:
4.5 mm
5.8 mm
7 mm
9 mm
10.5 mm
11.5 mm
12.5 mm
16 mm
18 mm
22.5 mm
24.5 mm
31 mm
33 mm
36 mm
38.5 mm
42.5 mm
44.5 mm
47 mm
49 mm
51 mm
55 mm
59.5 mm
78 mm
85 mm
96 mm
109 mm
Conditionnement:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50

Code produit. 10191411

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.

  • Temperature range -40° to +70°C
  • Not suitable for use with petroleum oils and hydrocarbon solvents

Spécification

For Use With (Application) Laboratory use
Height (Metric) 42mm
Quantity 5/Pk.
Color Red
Diameter (Metric) Bottom 43 mm
Diameter (Metric) Top 49 mm
Material Rubber
Product Type Stopper
Stopper Number 43
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.