Learn More
Fisherbrand™ Solid Rubber Stoppers
Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.55350kg
Description
Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.
- Temperature range -40° to +70°C
- Not suitable for use with petroleum oils and hydrocarbon solvents
Specifications
Red | |
49 | |
42mm | |
55 mm | |
Rubber |
Solid Stopper | |
Laboratory use | |
49 mm | |
5/Pk. |