missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Rubber Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
3 mm
4 mm
5 mm
7 mm
8 mm
9 mm
10 mm
13 mm
15 mm
19 mm
21 mm
27 mm
29 mm
31 mm
33 mm
37 mm
39 mm
41 mm
43 mm
45 mm
49 mm
53 mm
71 mm
75 mm
86 mm
99 mm
Stopper Number:
3
4
5
7
8
9
10
13
15
19
21
27
29
31
33
37
39
41
43
45
49
53
71
75
86
99
Height (Metric):
12mm
14mm
16mm
20mm
24mm
28mm
32mm
35mm
38.5mm
42mm
45.5mm
49mm
54mm
Diameter (Metric) Top:
4.5 mm
5.8 mm
7 mm
9 mm
10.5 mm
11.5 mm
12.5 mm
16 mm
18 mm
22.5 mm
24.5 mm
31 mm
33 mm
36 mm
38.5 mm
42.5 mm
44.5 mm
47 mm
49 mm
51 mm
55 mm
59.5 mm
78 mm
85 mm
96 mm
109 mm
Förpackningsstorlek
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50
Tekniske data
Tekniske data
| For Use With (Application) | Laboratory use |
| Height (Metric) | 42mm |
| Quantity | 5/Pk. |
| Color | Red |
| Diameter (Metric) Bottom | 43 mm |
| Diameter (Metric) Top | 49 mm |
| Material | Rubber |
| Product Type | Stopper |
| Stopper Number | 43 |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion