missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Rubber Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
3 mm
4 mm
5 mm
7 mm
8 mm
9 mm
10 mm
13 mm
15 mm
19 mm
21 mm
27 mm
29 mm
31 mm
33 mm
37 mm
39 mm
41 mm
43 mm
45 mm
49 mm
53 mm
71 mm
75 mm
86 mm
99 mm
Stopper Number:
3
4
5
7
8
9
10
13
15
19
21
27
29
31
33
37
39
41
43
45
49
53
71
75
86
99
Height (Metric):
12mm
14mm
16mm
20mm
24mm
28mm
32mm
35mm
38.5mm
42mm
45.5mm
49mm
54mm
Diameter (Metric) Top:
4.5 mm
5.8 mm
7 mm
9 mm
10.5 mm
11.5 mm
12.5 mm
16 mm
18 mm
22.5 mm
24.5 mm
31 mm
33 mm
36 mm
38.5 mm
42.5 mm
44.5 mm
47 mm
49 mm
51 mm
55 mm
59.5 mm
78 mm
85 mm
96 mm
109 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50
Specifications
Specifications
| For Use With (Application) | Laboratory use |
| Height (Metric) | 42mm |
| Quantity | 5/Pk. |
| Color | Red |
| Diameter (Metric) Bottom | 45 mm |
| Diameter (Metric) Top | 51 mm |
| Material | Rubber |
| Product Type | Solid Stopper |
| Stopper Number | 45 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction