missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rubber Suction Bulb
Use pipets and syringes with greater ease. Rubber Suction Bulb is made of sturdy natural rubber with a contoured shape and heavy-wall neck for increased grip. Available in a variety of capacities for use with 6 to 8 mm diameter pipets and syringes.
£4.54 - £5.11
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Red |
Disposable | Reusable |
For Use With | Pipettes and Syringes |
Grip Type | Round |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
11987984
|
Fisherbrand™
|
30 mL | 46 mm | 66 mm |
£4.54
Each |
In Stock
Log in to see stock. |
|||
11997984
|
Fisherbrand™
|
60 mL | 54 mm | 80 mm |
£5.11
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
Description
- Contoured bulb shape with a heavy wall neck.
- Increases grip for easier use with pipettes and syringes.
- Made of sturdy natural rubber in bright red color.
- Available in 12, 15, 30, 60 and 150 mL capacities.
- The 150 mL capacity bulb has reinforcing ribs for use with larger pipettes.
- Intended for use with 6 to 8 mm diameter pipets and syringes.
Specifications
Not Autoclavable | |
Reusable | |
Round | |
Pear | |
Suction Bulb | |
1 Ea. | |
6 mm |
Red | |
Pipettes and Syringes | |
Natural Rubber | |
Non-sterile | |
Pipets and syringes | |
0.2 in. |