missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Tubing

For transferring liquids, gases and dilute acids.

Brand:  Fisherbrand™ FB50719

 View more versions of this product

Product Code. 11825522

  • £165.00 / 10m
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Higher resilience than most other polymers
  • Temperature range: -40°C to 70°C
  • Light and flexible
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications

Specifications

20 mm
26.5 mm
3.25 mm
Flexible
Rubber
10 m
For transferring liquids, gases and dilute acids
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Rubber Tubing > Size: 20 x 26mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.