missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Tubing

Product Code. 11875512 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
3 mm
5 mm
6.5 mm
8 mm
10 mm
12.5 mm
16 mm
20 mm
25 mm
Diameter (Metric) Outer:
4.5 mm
8 mm
9.5 mm
12 mm
14 mm
16.5 mm
17 mm
22.5 mm
24 mm
26.5 mm
29.5 mm
31.5 mm
Thickness (Metric):
0.75 mm
1.5 mm
2 mm
2.5 mm
3.25 mm
5 mm
7 mm
8.5 mm
Unit Size:
10m
Each

Product Code. 11875512

Only null left
Add to basket
Edge
Add to basket

For transferring liquids, gases and dilute acids.

  • Higher resilience than most other polymers
  • Temperature range: -40°C to 70°C
  • Light and flexible
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)

Specifications

Diameter (Metric) Inner 6.5 mm
Material Rubber
Diameter (Metric) Outer 9.5 mm
Overall Length (Metric) 10 m
Thickness (Metric) 1.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.