missing translation for 'onlineSavingsMsg'
Learn More

Welch Ilmvac™ Rubber Vacuum Hose

Product Code. p-8012719 Shop All Welch Ilmvac Products
Click to view available options
Tubing Size:
10mm ID, 20mm OD
8mm ID, 18mm OD
Unit Size:
1m

Product Code. 10442655

Brand: Welch Ilmvac™ 8283103

Only null left
Add to basket
Edge
Add to basket

Thick-walled red rubber vacuum hose. Welch Ilmvac™ Rubber Vacuum Hose well suited for laboratory vacuum pump processes.

  • Economical
  • Flexible
  • Resilient
  • Thick-walled
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 10 mm
Material Rubber
Diameter (Metric) Outer 20 mm
Overall Length (Metric) 100 cm
Packaging Quantity 1 Each
Tubing Size 10mm ID, 20mm OD
Color Red
Product Type Vacuum Hose
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.