missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Rubber Vacuum Tubing

Product Code. 10768601 Shop All Vacuubrand Products
Click to view available options
Diameter (Metric) Inner:
6 mm
15 mm
19 mm
Diameter (Metric) Outer:
12 mm
35 mm
45 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10768601

Brand: VACUUBRAND™ 20686005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rubber tubing for use with Vacuubrand™ diaphragm and other pumps.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 19 mm
Material Rubber
Diameter (Metric) Outer 45 mm
Thickness (Metric) 13 mm
Packaging Quantity 1 Each
Product Type Vacuum Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.