missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Rubber Vacuum Tubing
Shop All Vacuubrand Products
Click to view available options
Diameter (Metric) Inner:
6 mm
15 mm
19 mm
Diameter (Metric) Outer:
12 mm
35 mm
45 mm
Unit Size:
1m
Specifications
Specifications
| Diameter (Metric) Inner | 15 mm |
| Material | Rubber |
| Diameter (Metric) Outer | 35 mm |
| Thickness (Metric) | 10 mm |
| Packaging Quantity | 1 Each |
| Product Type | Vacuum Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction