missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubbermaid™ Bouncer™ Scoops
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
946.3 mL
1.89 L
Length (English):
11.62 in.
14 in.
Unit Size:
Each
Description
- Tough polycarbonate resists breaking
- Improved weight distribution and handling compared to metal
- Pebble-textured outer surface
- Easy-to-clean, smooth inner surface
- Commercial dishwasher safe
Specifications
Specifications
| Capacity (English) | 32 oz. |
| Capacity (Metric) | 946.3 mL |
| Color | Clear |
| Certifications/Compliance | USDA, FDA, NSF |
| Disposable | Reusable |
| Product Type | Utility Scoop |
| Finish | Pebble textured outer and smooth inner |
| For Use With (Application) | Designed for better weight distribution and improved handling with smooth surface |
| Length (English) | 11.62 in. |
| Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction