missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Rubiflex ESD NB35A Chemical Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- Anti-static stockinette chemical protection gloves
- Fully coated with special conductive, 0.40 mm NBR coating
- Cotton interlock/carbon supporting material increases comfort
- Ergonomic fit is extremely flexible for tactile sensitivity
- Meets the current standard DIN EN 16350:2014
- Contact resistance less than 108 ohms
- Enhanced grip in damp or wet areas
- Resistant to grease, mineral oils, and various chemicals
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Ideal for use in potentially explosive atmospheres and ESD environments

Specifications
Specifications
Certifications/Compliance (Europe) | DIN EN 16350:2014 |
Applications | Laboratory |
Coating Material | Nitrile |
Color | Black |
Disposable | Reusable |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | NBR |
Powdered | Powder Free |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Rubiflex ESD NB35A Chemical Protection Gloves >
Spot an opportunity for improvement?Share a Content Correction