missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex NB 3501 Safety Gloves
Click to view available options
Size:
7
8
9
10
Description
- Full NBR-coating is highly flexible for tasks that require dexterity
- Breathabel RUBIPOR impregnation
- Cotton interlock liner
- Resistant to oil, grease, fuel, and aerosols
- Ideal for use in dry environments
Specifications
Applications | Industrial |
Coating Material | NBR |
Color | Orange |
Size | 7 |
EN388 Standard | 0121X |
For Use With (Application) | Inspection, Light Metal Work, Maintanence, and Painting |
Gender | Unisex |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Series | Rubiflex NB 3501 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'