missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex S NB27B Chemical Protection Gloves
Click to view available options
Size:
7
10
Description
- Very lightweight, stockinette NBR chemical protection gloves
- Fully coated with NBR coating, approximately 0.40 mm thick
- High quality interlock cotton supporting material increases user comfort
- Resistant to grease, mineral oils, and a wide variety of chemicals
- Enhanced grip in damp or wet areas
- Suitable for operating touch displays and food processing
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Laboratory |
Coating Material | NBR |
Color | Blue |
Size | 7 |
EN388 Standard | 2111X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKNOPT |
For Use With (Application) | Automotive, Chemical Handling, Food Processing, Laboratory Work, and Painting |
Gender | Unisex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'