missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex S NB27S Chemical Protection Gloves
Click to view available options
Size:
8
9
10
11
Description
- NBR-coated safety gloves with reinforced cotton interlock supporting material
- Thick, reinforced liner provides insulation for thermal protection
- Resistant to a variety of chemicals, acids, alkalis, mineral oils, and solvents
- Suitable for applications that require protection against chemicals and various mechanical risks
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
Especificaciones
Applications | Laboratory |
Coating Material | NBR |
Color | Green |
Size | 9 |
EN388 Standard | 2121X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKNOPT |
For Use With (Application) | Automotive, Chemical Handling, Food Processing, Machine Operation, Metal Work, and Sandblasting |
Gender | Unisex |
Glove Cuff Style | Gauntlet |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'