missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex S NB35S Chemical Protection Gloves
11.01 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
9
11
Description
- Long NBR chemical protection gloves reinforced cotton interlock carrier material
- NBR coating provides mechanical abrasion resistance
- High-quality interlock cotton supporting material increases wearer comfort
- Gloves are resistant to a wide variety of chemicals, acids, alkalis, mineral oils, and solvents
- Ergonomic fit with improved dexterity and instinct
- Ideal for applications in the chemical industry, sewer construction work, and city cleaning
Specifications
Coating Material | NBR |
Color | Green |
Hand | Specific |
Size | 9 |
Thickness (Metric) | 0.50 mm |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKNOPT |
Glove Cuff Style | Gauntlet |
Liner Material | Interlock Cotton |
Series | Rubiflex S NB35S |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'